Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia, Included Angle: 120 Degrees
Mfr # QCS-187-120
Zoro # G0979547
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Included Angle 120 Degrees
- Length of Cut 0.043"
- Overall Length 2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-187-120
- Zoro # G0979547
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.043" |
Overall Length | 2" |
Flute Length | 0.115" |
Shank Dia. | 3/16" |
Details
Number of Flutes | 4 |
Included Angle | 120 Degrees |
Finish | UN |
Description
0.1875" (3/16) Shank DIA x 60° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 2 Pockets (UKH325)
- GREENLEE PVC Cutter (865)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M8x1.25 (C65813)
- TEKTON 3/8 Inch Triple Square Bit Socket Set with Rail, 8-Piece (M4-M12) (SHB91108)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18718)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- STF PRECISION PCD CHAMFER MILL 6FL 1-5/8IN END MILL (STF-17252)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.5000" (943480-C3)
- WALTER Walter - Chamfering Cutter (M4574.031-A31-03-05)
- Micro 100 Chamfer Cutters