Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia, Flute Length: 0.180"
Mfr # QCS-187-082X
Zoro # G0979739
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Included Angle 82 Degrees
- Length of Cut 0.085"
- Overall Length 2"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-187-082X
- Zoro # G0979739
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.085" |
Overall Length | 2" |
Flute Length | 0.180" |
Shank Dia. | 3/16" |
Details
Number of Flutes | 4 |
Included Angle | 82 Degrees |
Finish | AlTiN |
Description
0.1875" (3/16) Shank DIA x 41° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Drill Bit, Cobalt, 3/32", PK5 (01311)
- KLEIN TOOLS 1/4" SL Power Drivers 3-1/2" Pk 5 (SL14355)
- KIPP Indexing Plungers for thin-walled parts Style A (K0735.31206)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1/2in Size (W-621)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- Micro 100 Chamfer Cutters