Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia, Flute Length: 0.115"
Mfr # QCS-187-120X
Zoro # G0982487
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Included Angle 120 Degrees
- Length of Cut 0.043"
- Overall Length 2"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-187-120X
- Zoro # G0982487
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.043" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Flute Length | 0.115" |
Details
Number of Flutes | 4 |
Included Angle | 120 Degrees |
Finish | AlTiN |
Description
0.1875" (3/16) Shank DIA x 60° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #39 (C23395)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM3912)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-11 1/2 Npt (97206)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M05)
- MASTERCUT TOOL 8x8x64 4FL 90° Staggered Tooth Chamfering Tool, PowerA (781-208-1)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18370-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- INTERNAL TOOL A 2F Dbl 90degX.500 Dia Chamfer Mill (64-1225)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- Micro 100 Chamfer Cutters