Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia, Finish: UN
Mfr # QCS-125-090
Zoro # G0987475
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Included Angle 90 Degrees
- Length of Cut 3/64"
- Overall Length 1-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-125-090
- Zoro # G0987475
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 3/64" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Flute Length | 0.113" |
Neck Length | 1/2" |
Details
Number of Flutes | 3 |
Included Angle | 90 Degrees |
Finish | UN |
Description
0.1875" (3/16) Shank DIA x 45° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120404PDER-G-ACP200)
- MILWAUKEE TOOL 9" L x 3 TPI Reciprocating Saw Blade (48-00-5232)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 4.20mm (47852)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4536CLR-200)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- MASTERCUT TOOL 8x8x64 4FL 90° Staggered Tooth Chamfering Tool, PowerA (781-208-1)
- CMT .50 In. Shank Chamfer Bit (CMT836.920.11)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- Micro 100 Milling Cutters