Shop All Chamfer Cutters
Micro 100
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia, Finish: AlTiN
Mfr # QCS-125-060X
Zoro # G0981008
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Included Angle 60 Degrees
- Length of Cut 0.082"
- Overall Length 1-1/2"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QCS-125-060X
- Zoro # G0981008
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.082" |
Overall Length | 1-1/2" |
Flute Length | 0.169" |
Shank Dia. | 3/16" |
Neck Length | 1/2" |
Details
Number of Flutes | 3 |
Included Angle | 60 Degrees |
Finish | AlTiN |
Description
0.1875" (3/16) Shank DIA x 30° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN VERSATRACK(TM) Starter Kit, 20 Pieces (CMST22000)
- DRILL AMERICA 1-5/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Drill Bit Point Angle: 118 Degrees (D/A3F1-5/16)
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (604-3)
- STANLEY Retractable Straight, 7 in L (DWHT10295)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47628-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Pointed, 3.000 (900245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960460)
- Micro 100 Chamfer Cutters