Shop All Indexable Boring Bars
Micro 100
Quick Change, Boring Tools, Right Hd, Sharp, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 0.400"
Mfr # QBB-140400-000X
Zoro # G0986897
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Cutting Direction Right Hand
- Projection 0.0350"
- Min. Bore Dia. 9/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-140400-000X
- Zoro # G0986897
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Min. Bore Dia. | 9/64" |
Groove Width | 1/8" |
Max. Bore Depth | 0.400" |
Neck Dia. | 0.1050" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0350" |
Description
0.140" (9/64) Min Bore DIA x 0.400" Max Bore Depth 0.1250" (1/8) Tooth Width 0.035" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Dead Blow Mallet 48oz (OX-P085248)
- BESSEY 8 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.008)
- COLLINS AXE Camp Axe Fg 1.25Lb (HC-1-1/4FDX-C)
- SUNEX ® 1-5/8 in. Jumbo Combination Wrench (952A)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-1801000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-600-16)
- Micro 100 Indexable Boring Bars