Shop All Indexable Boring Bars
Micro 100
Quick Change, Boring Tools, Right Hand, Sharp, 0.230" Min Bore dia, Overall Length: 2"
Mfr # QBB-230750-000
Zoro # G0985524
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 5/16"
- Cutting Direction Right Hand
- Projection 0.0580"
- Min. Bore Dia. 0.2300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QBB-230750-000
- Zoro # G0985524
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2" |
Shank Dia. | 5/16" |
Min. Bore Dia. | 0.2300" |
Neck Dia. | 11/64" |
Max. Bore Depth | 3/4" |
Groove Width | 0.2000" |
Details
Cutting Direction | Right Hand |
Finish | UN |
Projection | 0.0580" |
Description
0.230" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.2000" Tooth Width 0.058" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7-1/2" Wire Cutter, Center Cut (95 62 190 T BKA)
- TE-CO Spring Plunger, PK 10 (69401X01)
- LINK 3MM HSS Se 3.57 X 6.35 Drill 5.95 Cbore 6.35 Shank 31.75 Oal (75-L2-520)
- LENOX Hack Saw Blade, Bi-Metal, 10x1/2 In, 32 TPI (S032HE)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-035100)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBM-230750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-2401750)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801250S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230400)
- Micro 100 Indexable Boring Bars