Shop All Indexable Boring Bars
Micro 100
Quick Change, Boring Tools, Right Hand, Sharp, 0.160" Min Bore dia, Overall Length: 2"
Mfr # QBB-160600-000X
Zoro # G0994378
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 3/16"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-160600-000X
- Zoro # G0994378
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2" |
Shank Dia. | 3/16" |
Max. Bore Depth | 0.600" |
Min. Bore Dia. | 0.1600" |
Groove Width | 1/8" |
Neck Dia. | 0.1200" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0400" |
Description
0.160" Min Bore DIA x 0.600" Max Bore Depth 0.1250" (1/8) Tooth Width 0.040" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SANDPAPR WET&DRY 9X11"" (99421NA)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-101)
- STEELMAN Diamond Cut Burr, Adapter, 1/4" (18241A)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050150)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.228" Min Bore dia, Finish: AlTiN (HBB-2401750X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300G)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600X)
- MICRO 100 Boring Bar Set, 2 1/2 in L, C2 Micrograin (BB-5)
- Micro 100 Indexable Boring Bars