Shop All Indexable Boring Bars
Micro 100
Quick Change, Boring Tools, Right Hand, Sharp, 0.120" Min Bore dia, Overall Length: 2"
Mfr # QBB-120800-000
Zoro # G0985978
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 3/16"
- Cutting Direction Right Hand
- Finish UN
- Projection 0.0300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QBB-120800-000
- Zoro # G0985978
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2" |
Shank Dia. | 3/16" |
Max. Bore Depth | 0.800" |
Groove Width | 1/8" |
Neck Dia. | 0.0900" |
Min. Bore Dia. | 0.1200" |
Details
Cutting Direction | Right Hand |
Finish | UN |
Projection | 0.0300" |
Description
0.120" Min Bore DIA x 0.800" Max Bore Depth 0.1250" (1/8) Tooth Width 0.030" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 7/16-14 TIN Coated Tap Plug Chamfer (5541209)
- DRILL AMERICA m6x1.25 Carbon Steel Hex Die (DWTSMH6X1.25)
- SAFETY SPEED Edge Bander Glue Pot, 220V, 20 Amps (EZ 72GP)
- WESTWARD 3/8 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YU02)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160750S)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-030100)
- MICRO 100 Boring Bar, 7 in L, Steel (TBB-500)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-8)
- MICRO 100 Indexable Boring Bar, A08K STFCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1033)
- Micro 100 Indexable Tools