Shop All Indexable Boring Bars
Micro 100
Quick Change, Boring Tools, Right Hand, Sharp, 0.120" Min Bore dia, Finish: UN
Mfr # QBB-120500-000
Zoro # G0989724
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Cutting Direction Right Hand
- Projection 0.0300"
- Min. Bore Dia. 0.1200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB-120500-000
- Zoro # G0989724
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Min. Bore Dia. | 0.1200" |
Groove Width | 1/8" |
Max. Bore Depth | 1/2" |
Neck Dia. | 0.0900" |
Details
Cutting Direction | Right Hand |
Finish | UN |
Projection | 0.0300" |
Description
0.120" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.1250" (1/8) Tooth Width 0.030" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Spring Retainer, 0.401 In. Shank (115-183)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X80)
- DRILL AMERICA #2 Spiral Flute Screw Extractor and 7/64in Left Hand Drill Bit Kit (POUEZ2)
- TITAN Flexible Hose Clamp Driver (12229)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045150)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200900)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901000X)
- MICRO 100 Indexable Boring Bar, A10M SDUCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0935)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-5)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350)
- Micro 100 Indexable Boring Bars