Shop All Indexable Boring Bars
Micro 100
Quick Change, Boring Tools, Reverse Boring, 0.300" Min Bore dia, Max. Bore Depth: 3/4"
Mfr # QRB-300750X
Zoro # G0984779
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.1100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRB-300750X
- Zoro # G0984779
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Corner Radius | 0.008" |
Groove Width | 0.1380" |
Min. Bore Dia. | 0.3000" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.1900" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.1100" |
Description
0.300" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.1380" Tooth Width 0.110" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Reverse Boring Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5C Collet Stop With Tips (3900-1616)
- CRESCENT PLIER SLIP JOINT 6"" (H26V)
- DRILL AMERICA 2" NPT HSS 7 Flute Pipe Tap (T/A64013)
- ZORO SELECT Thread Identifier, 21" L, SS, 2.5" W (TH-COM-S-------)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.230" Min Bore dia, Overall Length: 2" (QBB-230750-000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000)
- MICRO 100 Indexable Chamfering Tool, 3.90 in L, Carbide (10-3359)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750X)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: UN (MBB-045200)
- Micro 100 Indexable Tools