Shop All Indexable Boring Bars
Micro 100
Quick Change Boring Tool, 3.500" L, C2 Micrograin Carbide
Mfr # QPF-4601600X
Zoro # G8315072
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. .5000"
- Overall Length 3.500"
- Bore Dia. .460"
- Cutting Direction Right Hand
- Bore Depth 1.60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-4601600X
- Zoro # G8315072
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | .5000" |
Overall Length | 3.500" |
Bore Dia. | .460" |
Bore Depth | 1.60" |
Radius | .008" |
Max. Bore Depth | 1.600" |
Corner Radius | 0.008" |
Min. Bore Dia. | 0.4600" |
Groove Width | 0.3500" |
Neck Dia. | 0.4100" |
Details
Item | Quick Change Boring Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Reverse Boring |
Angle | .150" |
Finish | AlTiN Coated |
Projection | 0.0500" |
Offset | 17/64" |
Description
0.4600" Min Bore DIA x 1.600" Max Bore Depth x 0.3500" Tooth Width x 0.0500" Projection x 0.5000" (1/2) Shank DIA x 3.50" (3-1/2) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Axial & Radial Profiling Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Spare Handle, Hickory, 390mm (OX E-83 H-0390)
- FLUKE 3pc. 1000V Insulated Pliers Set (IKPL3)
- MOODY TOOL Handle Open End Wrench, Steel, 3/16" (51-1556)
- PROTO SET FEELER GAUGE 22 BLADE STEP CUT (POJ000N)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-070400)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001250X)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-120250X)
- MICRO 100 Quick Change Profiling Tool, 3-1/2 in L, C2 Micrograin Carbide (QPR-4601800X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-230400)
- Micro 100 Indexable Boring Bars