Shop All Indexable Boring Bars
Micro 100
Quick Change Boring Tool, 3.000" L, C2 Micrograin Carbide
Mfr # QBM-3001500
Zoro # G8453916
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. .3750"
- Overall Length 3.000"
- Bore Dia. .300"
- Bore Depth 1.50"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBM-3001500
- Zoro # G8453916
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | .3750" |
Overall Length | 3.000" |
Bore Dia. | .300" |
Bore Depth | 1.50" |
Radius | .008" |
Corner Radius | 0.008" |
Groove Width | 0.2260" |
Neck Dia. | 0.2800" |
Max. Bore Depth | 1-1/2" |
Details
Item | Quick Change Boring Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Finish | Uncoated |
Application | For Mills |
Projection | 0.0380" |
Description
1.500" (1-1/2) Max Bore Depth x 0.2260" Tooth Width x 0.0380" Projection x 0.3750" (3/8) Shank DIA x 3.00" (3) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Boring Head Tool Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Wrench, Offset, Aluminum, 8 in L, 2 1/2 in Jaw Capacity (18)
- KIPP Spring Plunger Spring Force, Long Version D=M08 L=50, Steel, Comp:Pin Steel (K0657.608X50)
- MOODY TOOL Precision Probe, Straight Tip, 10mm (55-1780)
- OSG Spiral Point Tap Plug, 3 Flutes (1738301)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080150)
- MICRO 100 Boring Bar, 10 in L, Steel (TBBL-001)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000S)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060638)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360750)
- WALTER VALENITE INDEXABLE BORING BAR (G1221.16RL-3T08-GX16-P)
- Micro 100 Indexable Tools