Shop All Indexable Boring Bars
Micro 100
Quick Change Boring Tool, 3 in L, C2 Micrograin Carbide
Mfr # QPR-4601000
Zoro # G8349625
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .460"
- Cutting Direction Right Hand
- Bore Depth 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QPR-4601000
- Zoro # G8349625
- UPC # 728709163467
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .460" |
Bore Depth | 1.00" |
Radius | .008 in |
Neck Dia. | 0.3100" |
Groove Width | 0.1260" |
Corner Radius | 0.008" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 0.4600" |
Details
Item | Quick Change Boring Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Finish | AlTiN Coated |
Application | For Profiling |
Projection | .130 in |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Description
Quick Change Boring Tool, 1/2 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Glass Scraper, Stiff, 4", Carbon Steel (STMAX)
- UWS Replacement Key, 003-HDL-KEY0003 (003-HDL-KEY0003)
- MILWAUKEE TOOL 10-24 x 1-1/4" Socket Cap Head Bolt (06-75-2115)
- FLEMING SUPPLY 89-Piece Fleming Supply Cordless Drill Bits Tool Set, Wire Brush Wheels, Router, Grinding, Polishing (940928GOT)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001250)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-120250X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750X)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-4601000X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4902000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000)
- Micro 100 Indexable Boring Bars