Shop All Profiling Tools
Micro 100
Quick Change, Axial & Radial Profiling Tool, 0.070" Min Bore dia, Overall Length: 2"
Mfr # QPF-070600
Zoro # G0985418
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 3/16"
- Cutting Direction Right Hand
- Projection 0.0100"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-070600
- Zoro # G0985418
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 2" |
Shank Dia. | 3/16" |
Neck Dia. | 0.0600" |
Corner Radius | 0.005" |
Min. Bore Dia. | 0.0700" |
Max. Bore Depth | 0.600" |
Groove Width | 0.0600" |
Details
Cutting Direction | Right Hand |
Projection | 0.0100" |
Finish | UN |
Offset | 0.045" |
Description
0.070" Min Bore DIA x 0.600" Max Bore Depth 0.0600" Tooth Width 0.010" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Axial & Radial Profiling Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Plate Unit-Antirotation (35318G)
- DIABLO SPEEDemon 6 in. L High Speed Steel Spade Bit Set 16 pc (DSP2980-S16)
- BURNDY 22 5/8 in Dieless Crimper 8 to 250 KCMIL (MY293)
- MILWAUKEE TOOL M12™ TRAPSNAKE™ 6' Toilet Auger (3576-21)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand (QPR5-100200)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-410750)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR8-360750X)
- MICRO 100 Standard, Profiling Tools, Radial Profiling, 0.360" Min Bore dia, Shank Dia.: 3/8" (PR-3601250)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF5-050150)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand (QPR8-460750)
- INTERNAL TOOL A Rop-220-500 .220 X .500 Profiler (56-1815-C)
- Micro 100 Profiling Tools