Shop All Split End Blanks
Micro 100
QC Blank, D.5000, Split L.6250, OAL2.500
Mfr # QSP-500-2.5
Zoro # G8412092
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/2 in
- Decimal Equivalent 0.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSP-500-2.5
- Zoro # G8412092
- UPC # 728709166079
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/2 in |
Split Length | 5/8 in |
Overall Length | 2-1/2 in |
Diameter Tolerance | -0.0001"/-0.0002" |
Diameter | 1/2" |
Dimension Type | Decimal Inch |
Cutter Dia. - Machining | 1/2" |
Shank Dia. | 1/2" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5000 |
Split Tolerance | +.001-.000 in |
End Type | Single |
Finish | Unfinished |
Material | C2 Micrograin Carbide |
Item | Engraving Blank |
Finish - Machining | Bright (Uncoated) |
List Number | QSP |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Single End, 1/2 in, Bright (Uncoated), Fractional Inch, 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bucket Bag, Bucket Tool Organizer, Gray, Polyester, 30 Pockets (32PJ50)
- URREA Brass straight drift punch 3/4"x8" (49922)
- HHIP 3/8-16 Flanged Nut (3900-1222)
- HUSQVARNA WHEEL, CONVEYOR CART, 4PK (542030049)
- MICRO 100 Blank, D 1/4 In, Split L 3/8 In, OAL 4 In (RS-250-24)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-24)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-1)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-2)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.500 (QSR-500-3.5)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-2)
- Micro 100 Tool Blanks