Shop All Split End Blanks
Micro 100
QC Blank, D .5000, Split L.6250, OAL 3.500
Mfr # QSR-500-3.5
Zoro # G8227974
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/2 in
- Decimal Equivalent 0.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSR-500-3.5
- Zoro # G8227974
- UPC # 728709166710
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/2 in |
Split Length | 5/8 in |
Overall Length | 3-1/2 in |
Dimension Type | Decimal Inch |
Diameter | 1/2" |
Diameter Tolerance | -0.0001"/-0.0002" |
Cutter Dia. - Machining | 1/2" |
Radius | 0.0390" |
Shank Dia. | 1/2" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5000 |
Item | Engraving Blank |
End Type | Single |
Split Tolerance | +.001-.000 in |
Material | C2 Micrograin Carbide |
Finish | Unfinished |
Finish - Machining | Bright (Uncoated) |
List Number | QSR |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Single End, 1/2 in, Bright (Uncoated), Fractional Inch, 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Tanged Insert, 6-32 Front End Assembly (M8551-06-15)
- PROTO 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J5211)
- KRAFT TOOL Fresno Trowel, Wide, BS, 36x7" (CC840B-01)
- IRWIN Ship Auger Bit, 11/8 Dia, 7/16 Hex Shank (3043014)
- MICRO 100 Blank, D 5/16, Split L 1/2 In, OAL 2.5 In (RS-312-2)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-1)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-2)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-14)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-1)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 3 In (RS-187-23)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-13)
- Micro 100 Split End Blanks