Shop All Indexable Boring Bars
Micro 100
Miniature Boring Tool, 38 mm L, C2 Micrograin Carbide
Mfr # MBBM-009030
Zoro # G8466394
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 mm
- Shank Dia. 3 mm
- Bore Dia. 0.9 mm
- Cutting Direction Right Hand
- Bore Depth 3.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MBBM-009030
- Zoro # G8466394
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 38 mm |
Shank Dia. | 3 mm |
Bore Dia. | 0.9 mm |
Bore Depth | 3.00 mm |
Groove Width | 0.640 mm |
Max. Bore Depth | 3.00 mm |
Neck Dia. | 0.710 mm |
Min. Bore Dia. | 0.805 mm |
Details
Item | Miniature Boring Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Finish | Uncoated |
Application | Boring |
Projection | 0.095 mm |
Description
0.805 mm Min Bore DIA x 3.00 mm Max Bore Depth x 0.640 mm Tooth Width x 0.095 mm Projection x 3.000 mm Shank DIA x 38.0 mm Overall Length - Carbide Miniature Boring Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (369328)
- EXCELTA Tweezer, Fine, 5 in. L, SS, 1/64 in. Tip (AA-SA)
- MICRO 100 Indexable Boring Bar, A05H SDQCR 2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0901)
- MORSE 1/8" Carbide Grit Hole Saw (MHSG18)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-120500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BBL-100700)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3602250)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030150)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-360750)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140500)
- H & H INDUSTRIAL PRODUCTS 9/16 X 6-3/4 X 3/16" Double End Boring Bar (1015-0561)
- Micro 100 Indexable Boring Bars