Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia, Neck Length: 5/8"
Mfr # KC-500-750-125
Zoro # G0980168
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Overall Length 3"
- Shank Dia. 1/2"
- Neck Dia. 1/4"
- Face Width 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # KC-500-750-125
- Zoro # G0980168
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/2" |
Overall Length | 3" |
Shank Dia. | 1/2" |
Neck Dia. | 1/4" |
Face Width | 1/8" |
Neck Length | 5/8" |
Details
Finish | UN |
End | Square |
Projection | 0.1210" |
Number of Flutes | 8 |
Description
0.5000" (1/2) Cutter DIA x 0.125" (1/8) Width x 0.625" (5/8) Neck Length CarbideSquare Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pin Punch, Steel, 7-7/8in.L, 3/16in. Tip (71501)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-16MM)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 37/64 (53437)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 10ft Aluminum Board Straight Edge (TVSA-T + TSB10-E)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Neck Length: 0.130" (KC-093-140-010)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- HHIP 1-3/8" X 5/8 Shank 3 Flute 60 Degree Indexable Dovetail Cutter (2075-0506)
- Micro 100 Keyseat Cutter