Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia, Neck Length: 0.715"
Mfr # KC-500-750-035X
Zoro # G0983966
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Overall Length 3"
- Shank Dia. 1/2"
- Neck Dia. 1/4"
- Face Width 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # KC-500-750-035X
- Zoro # G0983966
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/2" |
Overall Length | 3" |
Shank Dia. | 1/2" |
Neck Dia. | 1/4" |
Face Width | 0.035" |
Neck Length | 0.715" |
Details
Finish | AlTiN |
Projection | 0.1210" |
End | Square |
Number of Flutes | 8 |
Description
0.5000" (1/2) Cutter DIA x 0.035" Width x 0.715" Neck Length CarbideSquare Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-01-A-5PK)
- STARRETT Metal Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 2" X 5/16 X .040 X 24 Tpi, 5Pk (BU224)
- KO-KEN Socket set 1/4-3/4 6 Point 200mm 9 pieces 3/8 Sq. Drive (RS3300A/9)
- HUSQVARNA Paper Filter, For Use With Mfr. No. K760 (574362302)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Neck Length: 0.130" (KC-093-140-010)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3125" (5/16), Finish - Machining: AlTiN (927750-C3)
- Micro 100 Milling Cutters