Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia
Mfr # KC-500-750-103X
Zoro # G0983467
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Overall Length 3"
- Shank Dia. 1/2"
- Neck Dia. 1/4"
- Face Width 0.103"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # KC-500-750-103X
- Zoro # G0983467
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/2" |
Overall Length | 3" |
Shank Dia. | 1/2" |
Neck Dia. | 1/4" |
Face Width | 0.103" |
Neck Length | 0.647" |
Details
Finish | AlTiN |
End | Square |
Number of Flutes | 8 |
Projection | 0.1210" |
Description
0.5000" (1/2) Cutter DIA x 0.103" Width x 0.647" Neck Length CarbideSquare Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 50 ft. Inner Core Drum Cable (48-53-2350)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (602-4)
- WESTWARD 25 ft Tape Measure, 1 in Blade (1MKR9)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18020)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- DRILL AMERICA 7/8"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC607)
- Micro 100 Milling Cutters