Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia
Mfr # KC-500-750-093
Zoro # G0983169
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Overall Length 3"
- Shank Dia. 1/2"
- Neck Dia. 1/4"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # KC-500-750-093
- Zoro # G0983169
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/2" |
Overall Length | 3" |
Shank Dia. | 1/2" |
Neck Dia. | 1/4" |
Face Width | 3/32" |
Neck Length | 0.657" |
Details
Finish | UN |
End | Square |
Number of Flutes | 8 |
Projection | 0.1210" |
Description
0.5000" (1/2) Cutter DIA x 0.093" (3/32) Width x 0.657" Neck Length CarbideSquare Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .0775 HSS Chucking Reamer Straight Flute Straight Shank (5473391)
- DRILL AMERICA 2-3/4"-12 HSS Plug Hand Tap (DWTST2-3/4-12P)
- DRILL AMERICA 25/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR25/64)
- PRO-GRADE TOOLS Fixed Blade Utility Knife, Fixed Blade, Fixed, General Purpose (82087)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- KEO Small Keyseat Cutter, Carbide, 8T, RH, 1/4in (61082)
- Micro 100 Keyseat Cutter