Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia, Face Width: 0.030"
Mfr # KC-500-750-030X
Zoro # G0983677
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Overall Length 3"
- Shank Dia. 1/2"
- Neck Dia. 1/4"
- Face Width 0.030"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # KC-500-750-030X
- Zoro # G0983677
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/2" |
Overall Length | 3" |
Shank Dia. | 1/2" |
Neck Dia. | 1/4" |
Face Width | 0.030" |
Neck Length | 0.720" |
Details
Finish | AlTiN |
End | Square |
Projection | 0.1210" |
Number of Flutes | 8 |
Description
0.5000" (1/2) Cutter DIA x 0.030" Width x 0.720" Neck Length CarbideSquare Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Open-End Wrench - 14 mm x 15 mm (J31415)
- WESTWARD 1 in Drive Impact Socket 2 5/8 in Size 6 pt Standard Depth, Black Oxide (21WM34)
- INGERSOLL-RAND Duty Air Needle Scaler, 5500 BPM, 0.56" Stroke, 0.94" Bore (172LNA1)
- INGERSOLL-RAND P" Anvil Assembly, 1/2 (2235P-A726)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Neck Length: 0.130" (KC-093-140-010)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- Micro 100 Milling Cutters