Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.3750" (3/8) Cutter dia, Number of Flutes: 8
Mfr # KC-375-1125-125X
Zoro # G0989030
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/8"
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Neck Dia. 0.1900"
- Face Width 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # KC-375-1125-125X
- Zoro # G0989030
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/8" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Neck Dia. | 0.1900" |
Face Width | 1/8" |
Neck Length | 1" |
Details
Finish | AlTiN |
Projection | 0.0885" |
End | Square |
Number of Flutes | 8 |
Description
0.3750" (3/8) Cutter DIA x 0.125" (1/8) Width x 1.000" (1) Neck Length CarbideSquare Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Yellow, 10 Pack (KCJ-1Y)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Impact Socket (SID13208)
- GREY PNEUMATIC SKT SET 1/2 "DR 28 PC STD/DEEP IM (GP1328RD)
- INGERSOLL-RAND 1/2" Drive 90T Sealed Head Ratchet (IR) (759993)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Face Width: 0.010" (KC-093-140-010X)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #204, STAG (93972)
- Micro 100 Milling Cutters