Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.3750" (3/8) Cutter dia, Neck Length: 1.063"
Mfr # KC-375-1125-062
Zoro # G0989189
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/8"
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Neck Dia. 0.1900"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # KC-375-1125-062
- Zoro # G0989189
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/8" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Neck Dia. | 0.1900" |
Face Width | 1/16" |
Neck Length | 1.063" |
Details
Finish | UN |
End | Square |
Projection | 0.0885" |
Number of Flutes | 8 |
Description
0.3750" (3/8) Cutter DIA x 0.062" (1/16) Width x 1.063" Neck Length CarbideSquare Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- MILWAUKEE TOOL SHOCKWAVE 2" 2PC ECX Combo Kit (48-32-4443)
- JET Replacement Filter, 6-3/4inLx13-1/2inW (414840)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50007)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- Micro 100 Keyseat Cutter