Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.3750" (3/8) Cutter dia
Mfr # KC-375-1125-187X
Zoro # G0991036
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/8"
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Neck Dia. 0.1900"
- Face Width 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # KC-375-1125-187X
- Zoro # G0991036
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/8" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Neck Dia. | 0.1900" |
Face Width | 3/16" |
Neck Length | 0.938" |
Details
Finish | AlTiN |
Number of Flutes | 8 |
End | Square |
Projection | 0.0885" |
Description
0.3750" (3/8) Cutter DIA x 0.187" (3/16) Width x 0.938" Neck Length CarbideSquare Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (10E277)
- STANLEY 6 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-105)
- SUNEX 3/8" Drive Master Impact Socket Set, Metric (3329)
- STANLEY Hobby Knife (10-401)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Neck Length: 0.130" (KC-093-140-010)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- Micro 100 Milling Cutters