Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.3750" (3/8) Cutter dia, Face Width: 0.068"
Mfr # KC-375-600-068
Zoro # G0983634
$55.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 3/8"
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Neck Dia. 0.1900"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # KC-375-600-068
- Zoro # G0983634
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/8" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Neck Dia. | 0.1900" |
Face Width | 0.068" |
Neck Length | 0.532" |
Details
Finish | UN |
Number of Flutes | 8 |
End | Square |
Projection | 0.0885" |
Description
0.3750" (3/8) Cutter DIA x 0.068" Width x 0.532" Neck Length CarbideSquare Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 9 Piece Torx® Hex Key Set, T10 - T50 (D043205)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-22MM)
- DEWALT Flat Box Extension Handle, 23" to 32 (DXTT-2-782)
- COLLINS AXE 2.5 lb Double Bit Pick Mattock 36 in. Fiberglass Handle (TP-2.5FD-C)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887020)
- Micro 100 Keyseat Cutter