Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.2500" (1/4) Cutter dia, Neck Length: 0.360"
Mfr # KC-250-375-015
Zoro # G0988236
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/4"
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Neck Dia. 1/8"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # KC-250-375-015
- Zoro # G0988236
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/4" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Neck Dia. | 1/8" |
Face Width | 1/64" |
Neck Length | 0.360" |
Details
Finish | UN |
Projection | 0.0585" |
End | Square |
Number of Flutes | 6 |
Description
0.2500" (1/4) Cutter DIA x 0.015" (1/64) Width x 0.360" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2150)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 13348 (13348)
- KRAFT TOOL Margin Trowel w/Wood Handle, 8" x 2 (GG433)
- BOSCH Cordless Hammer Drill/Driver, Chuck 3/8 (PS130N)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- Micro 100 Keyseat Cutter