Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.2500" (1/4) Cutter dia
Mfr # KC-250-375-055X
Zoro # G0988489
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/4"
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Neck Dia. 1/8"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # KC-250-375-055X
- Zoro # G0988489
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/4" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Neck Dia. | 1/8" |
Face Width | 0.055" |
Neck Length | 0.320" |
Details
Finish | AlTiN |
Projection | 0.0585" |
End | Square |
Number of Flutes | 6 |
Description
0.2500" (1/4) Cutter DIA x 0.055" Width x 0.320" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2"-4-1/2 HSS Plug Hand Tap (DWTST2-4-1/2P)
- HHIP 7/16" R8 End Mill Holder (3900-0121)
- WESTWARD 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (10E211)
- BOSCH Spade Bit, 5/16 In (DSB1002)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Neck Length: 0.130" (KC-093-140-010)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Face Width: 0.010" (KC-093-140-010X)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- HHIP 3/4 X 3/16 X 3/8 X 2-3/8 60 Degree M42 8% Cobalt Double Angle Cutter (2006-0301)
- Micro 100 Milling Cutters