Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.2500" (1/4) Cutter dia
Mfr # KC-250-375-050X
Zoro # G0991018
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/4"
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Neck Dia. 1/8"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # KC-250-375-050X
- Zoro # G0991018
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/4" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Neck Dia. | 1/8" |
Face Width | 0.050" |
Neck Length | 0.325" |
Details
Finish | AlTiN |
Projection | 0.0585" |
Number of Flutes | 6 |
End | Square |
Description
0.2500" (1/4) Cutter DIA x 0.050" Width x 0.325" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 10" x 12" SDS+ Hammer Bit (DW5439)
- GENERAL TOOLS Thread Repair File f/9101216202728 (GN177-2)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28930)
- KO-KEN Anchor Bolt Socket 19mm 6 Point 50mm 1/4 Hex Drive (BD016E-19)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- ONSRUD Trim/Slotting Saw, Soft, 16 TPI, 2 In (70-120)
- Micro 100 Keyseat Cutter