Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.2500" (1/4) Cutter dia, Face Width: 3/32"
Mfr # KC-250-750-093X
Zoro # G0989085
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/4"
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Neck Dia. 1/8"
- Face Width 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # KC-250-750-093X
- Zoro # G0989085
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/4" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Neck Dia. | 1/8" |
Face Width | 3/32" |
Neck Length | 0.657" |
Details
Finish | AlTiN |
End | Square |
Number of Flutes | 6 |
Projection | 0.0585" |
Description
0.2500" (1/4) Cutter DIA x 0.093" (3/32) Width x 0.657" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792615)
- IRWIN IRWIN VISE-GRIP® 2078309 8" Multi-Tool Wire Stripper/Cutter/Crimper W/ProTouch Grips (2078309)
- REMCO Small Hand Scoop, 11-1/2 in.L, Pink (64001)
- BONDHUS 9mm Ball End Screwdriver Hex 9mm (10674)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Face Width: 0.010" (KC-093-140-010X)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Neck Length: 0.130" (KC-093-140-010)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.6250" (5/8) (911160-C3)
- Micro 100 Milling Cutters