Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.2500" (1/4) Cutter dia, Face Width: 0.035"
Mfr # KC-250-375-035X
Zoro # G0989697
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/4"
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Neck Dia. 1/8"
- Face Width 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # KC-250-375-035X
- Zoro # G0989697
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/4" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Neck Dia. | 1/8" |
Face Width | 0.035" |
Neck Length | 0.340" |
Details
Finish | AlTiN |
Number of Flutes | 6 |
Projection | 0.0585" |
End | Square |
Description
0.2500" (1/4) Cutter DIA x 0.035" Width x 0.340" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA T-Handle Wrench, Male, 12mm (009510620)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHBDH04-8'9)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (5CPB)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492R-5PK)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Neck Length: 0.130" (KC-093-140-010)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- Micro 100 Keyseat Cutter