Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2"
Mfr # KC-187-300-025
Zoro # G0983430
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/16"
- Overall Length 2"
- Shank Dia. 3/16"
- Neck Dia. 0.0900"
- Face Width 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # KC-187-300-025
- Zoro # G0983430
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/16" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Neck Dia. | 0.0900" |
Face Width | 0.025" |
Neck Length | 0.275" |
Details
Finish | UN |
Number of Flutes | 6 |
Projection | 0.0448" |
End | Square |
Description
0.1875" (3/16) Cutter DIA x 0.025" Width x 0.275" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5209M)
- SPYDER Arbor, Hex, 3/8In, 0.27PilotDrill (600637P)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 5.01mm-9.99mm (102300300)
- WILTON Magnetic Jaw Cap, 6 In, Prism, PK2 (P6)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Neck Length: 0.130" (KC-093-140-010)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- Micro 100 Milling Cutters