Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Number of Flutes: 6
Mfr # KC-187-550-062X
Zoro # G0989916
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/16"
- Overall Length 2"
- Shank Dia. 3/16"
- Neck Dia. 0.0900"
- Face Width 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # KC-187-550-062X
- Zoro # G0989916
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/16" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Neck Dia. | 0.0900" |
Face Width | 1/16" |
Neck Length | 0.488" |
Details
Finish | AlTiN |
Projection | 0.0448" |
Number of Flutes | 6 |
End | Square |
Description
0.1875" (3/16) Cutter DIA x 0.062" (1/16) Width x 0.488" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 1, 3 / 0,050 blade length 40 mm (47533013)
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 9 in Long, 3 in Short (51909)
- DEWALT 6 mm - 1.0 Tap & No. 9 Drill Bit (DWA1420)
- MICRO 100 0.0937 3/32 Drill Dia X 0.279 Flute Length Carbide Quick Change, Spotting & Centering Drill (SPD-093-120)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Neck Length: 0.130" (KC-093-140-010)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- Micro 100 Keyseat Cutter