Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.240"
Mfr # KC-187-300-060X
Zoro # G0989487
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/16"
- Overall Length 2"
- Shank Dia. 3/16"
- Neck Dia. 0.0900"
- Face Width 0.060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # KC-187-300-060X
- Zoro # G0989487
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/16" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Neck Dia. | 0.0900" |
Face Width | 0.060" |
Neck Length | 0.240" |
Details
Finish | AlTiN |
End | Square |
Number of Flutes | 6 |
Projection | 0.0448" |
Description
0.1875" (3/16) Cutter DIA x 0.060" Width x 0.240" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bag/Tote, Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5215)
- WESTWARD #6 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLY7)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (502-5000)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500", Split Length: 3/8" (49430-C3)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- KEO Keyseat Cutter, HSS, 1 1/8 In, #809, STR (68090)
- Micro 100 Milling Cutters