Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia
Mfr # KC-187-300-125
Zoro # G0988376
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/16"
- Overall Length 2"
- Shank Dia. 3/16"
- Neck Dia. 0.0900"
- Face Width 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # KC-187-300-125
- Zoro # G0988376
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/16" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Neck Dia. | 0.0900" |
Face Width | 1/8" |
Neck Length | 0.175" |
Details
Finish | UN |
Number of Flutes | 6 |
End | Square |
Projection | 0.0448" |
Description
0.1875" (3/16) Cutter DIA x 0.125" (1/8) Width x 0.175" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #8-32, Modified Bottoming, V (1625583225)
- WALTER Assembly Parts and Accessories, FS2065 (FS2065)
- GEARWRENCH 11mm 12 Point Stubby Combination Wrench (81635)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU7)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (962093-C3)
- Micro 100 Milling Cutters