Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia
Mfr # KC-187-300-040X
Zoro # G0983528
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 3/16"
- Overall Length 2"
- Shank Dia. 3/16"
- Neck Dia. 0.0900"
- Face Width 0.040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # KC-187-300-040X
- Zoro # G0983528
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/16" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Neck Dia. | 0.0900" |
Face Width | 0.040" |
Neck Length | 0.260" |
Details
Finish | AlTiN |
Projection | 0.0448" |
Number of Flutes | 6 |
End | Square |
Description
0.1875" (3/16) Cutter DIA x 0.040" Width x 0.260" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 33 mm Deep 6-Point Socket (SHD23133)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 25/32 (55450)
- TESA BROWN & SHARPE TESA-CAL IP67, 6"/150 mm, Round Rod (00530141)
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 1 15/16 in Long, 39/64 in Short, 10 PK (15105)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- Micro 100 Milling Cutters