Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Neck Length: 0.170"
Mfr # KC-125-190-020
Zoro # G0983625
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/8"
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Neck Dia. 1/16"
- Face Width 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # KC-125-190-020
- Zoro # G0983625
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/8" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Neck Dia. | 1/16" |
Face Width | 0.020" |
Neck Length | 0.170" |
Details
Finish | UN |
Projection | 0.0275" |
Number of Flutes | 6 |
End | Square |
Description
0.1250" (1/8) Cutter DIA x 0.020" Width x 0.170" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Engineers Hammer, 2-1/2 lb, 15 In, Hickory (PR25)
- PROTO 1/2 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J7419M)
- DRILL AMERICA 1/4"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX61/4)
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base / Plunge Router Combo Kit (DW616PK)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Face Width: 0.010" (KC-093-140-010X)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Neck Length: 0.130" (KC-093-140-010)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- KEO Keyseat Cutter DIN 850-A 13, 5 x 3-HSS STR (68260)
- Micro 100 Keyseat Cutter