Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Neck Length: 0.145"
Mfr # KC-125-190-045X
Zoro # G0983029
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1/8"
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Neck Dia. 1/16"
- Face Width 0.045"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # KC-125-190-045X
- Zoro # G0983029
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/8" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Neck Dia. | 1/16" |
Face Width | 0.045" |
Neck Length | 0.145" |
Details
Finish | AlTiN |
End | Square |
Projection | 0.0275" |
Number of Flutes | 6 |
Description
0.1250" (1/8) Cutter DIA x 0.045" Width x 0.145" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 11/64x3/16x5/8x2 (C61830)
- WESTWARD 9/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL71)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #11 (C22703)
- KLEIN TOOLS 8 Piece T-Shape Hex Key Set, JTH68M (JTH68M)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Neck Length: 0.130" (KC-093-140-010)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 0.0500" (68450-C3)
- Micro 100 Milling Cutters