Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia
Mfr # KC-125-190-055X
Zoro # G0983686
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1/8"
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Neck Dia. 1/16"
- Face Width 0.055"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # KC-125-190-055X
- Zoro # G0983686
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/8" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Neck Dia. | 1/16" |
Face Width | 0.055" |
Neck Length | 0.135" |
Details
Finish | AlTiN |
Number of Flutes | 6 |
Projection | 0.0275" |
End | Square |
Description
0.1250" (1/8) Cutter DIA x 0.055" Width x 0.135" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESU-AC830P)
- DEWALT 1-Piece 6" x 22" SDS Max Core Bit (DW5927)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #31 (45701)
- MILWAUKEE TOOL Crankshaft (ML36-17-0305)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Face Width: 0.010" (KC-093-140-010X)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Neck Length: 0.130" (KC-093-140-010)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- Micro 100 Keyseat Cutter