Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Finish: AlTiN
Mfr # KC-125-190-093X
Zoro # G0983616
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/8"
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Neck Dia. 1/16"
- Face Width 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # KC-125-190-093X
- Zoro # G0983616
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/8" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Neck Dia. | 1/16" |
Face Width | 3/32" |
Neck Length | 0.097" |
Details
Finish | AlTiN |
Number of Flutes | 6 |
Projection | 0.0275" |
End | Square |
Description
0.1250" (1/8) Cutter DIA x 0.093" (3/32) Width x 0.097" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud puller 8mm 21mm Hex 65mm 1/2 Sq. Drive (4100M-8)
- FREUD Up Cut Spiral Ball Nose, 1/8"x1/2 (72-100)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4846)
- ELESA Brass boss, threaded hole, with cap, VCT.25 B-10-32-C9 (VCT-B (inch sizes))
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Radius: 1/4" (32916-C3)
- Micro 100 Milling Cutters