Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64"
Mfr # KC-125-190-015
Zoro # G0983397
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/8"
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Neck Dia. 1/16"
- Face Width 1/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # KC-125-190-015
- Zoro # G0983397
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/8" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Neck Dia. | 1/16" |
Face Width | 1/64" |
Neck Length | 0.175" |
Details
Finish | UN |
Projection | 0.0275" |
Number of Flutes | 6 |
End | Square |
Description
0.1250" (1/8) Cutter DIA x 0.015" (1/64) Width x 0.175" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Gear Box, Plastic, Black, 8 in W x 4 in D x 6-1/2 in H (T1100)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 10" X 12" (48-20-7354)
- DEWALT ALKALINE CROSS SPOT COMBO LINE LASER (DW0822CG)
- J.W. WINCO GN319.2-40-3/8X16-B Revolving Ball Knob (319.2-40-3/8X16-B)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Neck Length: 0.130" (KC-093-140-010)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- Micro 100 Milling Cutters