Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.0938" Cutter dia, Number of Flutes: 4
Mfr # KC-093-140-040
Zoro # G0984404
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.0938"
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Neck Dia. 3/64"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # KC-093-140-040
- Zoro # G0984404
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0938" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Neck Dia. | 3/64" |
Face Width | 0.040" |
Neck Length | 0.100" |
Details
Finish | UN |
Number of Flutes | 4 |
End | Square |
Projection | 0.0194" |
Description
0.0938" Cutter DIA x 0.040" Width x 0.100" Neck Length CarbideSquare Keyseat Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04601)
- KO-KEN Socket Driver 7mm 6 Point 235mm (167M-7)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.91"L, GP Phenolic (3003-S)
- GEARWRENCH 10-Piece Metric Stubby Flex Set (EHT9550)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Neck Length: 0.130" (KC-093-140-010)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- Micro 100 Keyseat Cutter