Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.0938" Cutter dia, Neck Length: 0.130"
Mfr # KC-093-140-010
Zoro # G0989356
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.0938"
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Neck Dia. 3/64"
- Face Width 0.010"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # KC-093-140-010
- Zoro # G0989356
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0938" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Neck Dia. | 3/64" |
Face Width | 0.010" |
Neck Length | 0.130" |
Details
Finish | UN |
End | Square |
Number of Flutes | 4 |
Projection | 0.0194" |
Description
0.0938" Cutter DIA x 0.010" Width x 0.130" Neck Length CarbideSquare Keyseat Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Micrometer Torque Wrench, H5 (JH5-6006C)
- MAKITA Angle Grinder 9", 15.0 A, Trigger, Lock-O (GA9060)
- PELICAN Black Protective Case, 31.59"L x 22.99"W x 19.48"D (1660)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.50-0.61 In. (033-05-003)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Overall Length: 4" (32916)
- Micro 100 Keyseat Cutter