Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.0938" Cutter dia
Mfr # KC-093-140-025X
Zoro # G0980895
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.0938"
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Neck Dia. 3/64"
- Face Width 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # KC-093-140-025X
- Zoro # G0980895
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0938" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Neck Dia. | 3/64" |
Face Width | 0.025" |
Neck Length | 0.115" |
Details
Finish | AlTiN |
End | Square |
Number of Flutes | 4 |
Projection | 0.0194" |
Description
0.0938" Cutter DIA x 0.025" Width x 0.115" Neck Length CarbideSquare Keyseat Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 6" Standard Duty All Terrain Vise with Case with Portable Base (10015)
- MILWAUKEE TOOL Funnel Auger For 1-1/4" Sectional Cable (48-53-4831)
- SMART SAVERS Plastic Disposable Putty Knife Scraper Set, 3-Piece (080025)
- PROTO Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (J61004)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8) (68450)
- Micro 100 Keyseat Cutter