Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.0938" Cutter dia
Mfr # KC-093-140-020
Zoro # G0992926
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.0938"
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Neck Dia. 3/64"
- Face Width 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # KC-093-140-020
- Zoro # G0992926
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0938" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Neck Dia. | 3/64" |
Face Width | 0.020" |
Neck Length | 0.120" |
Details
Finish | UN |
Number of Flutes | 4 |
End | Square |
Projection | 0.0194" |
Description
0.0938" Cutter DIA x 0.020" Width x 0.120" Neck Length CarbideSquare Keyseat Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 22mm 6 Point 32mm 3/8 Sq. Drive (3400M-22)
- ELESA Threaded stud, DVA.4-15-15-M4-10-40 (DVA.4)
- SK PROFESSIONAL TOOLS Wobble Extension Set 3/8" Dr, 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in L, 8 Pieces (4539)
- BETA Rev Ratchet Combination Wrench, 16mm (001420016)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Neck Length: 0.130" (KC-093-140-010)
- MICRO 100 Keyseat Cutter, Square, 0.0938" Cutter dia, Face Width: 0.010" (KC-093-140-010X)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- KEO #305 Woodruff KSC Shank HSS RH STR (63050)
- Micro 100 Keyseat Cutter