Shop All Keyseat Cutter
Micro 100
Keyseat Cutter, Square, 0.0938" Cutter dia, Face Width: 0.010"
Mfr # KC-093-140-010X
Zoro # G0992664
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.0938"
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Neck Dia. 3/64"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # KC-093-140-010X
- Zoro # G0992664
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0938" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Neck Dia. | 3/64" |
Face Width | 0.010" |
Neck Length | 0.130" |
Details
Finish | AlTiN |
Projection | 0.0194" |
End | Square |
Number of Flutes | 4 |
Description
0.0938" Cutter DIA x 0.010" Width x 0.130" Neck Length CarbideSquare Keyseat Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-174)
- BESSEY K-Body REVOlution (KRE) K Body Extender (KBX20)
- CENTURY DRILL & TOOL Brite Drill Bit, 2Pk, 3/32 in. (22306)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 9mm x 22mm, Number of Flutes: 3 (EMG-M10M9-ALTIN)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207" (KC-187-300-093)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 In (70-124)
- Micro 100 Keyseat Cutter