Shop All Turning Inserts
Micro 100
Indexable Turning Toolholder, 80 Degrees Diamond, CCMT
Mfr # 10-3237
Zoro # G6128017
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape 80 Degrees Diamond
- Insert Style CCMT
- Type Turning & Facing
- Shank 1/2"
- Insert Screw 16-1020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3237
- Zoro # G6128017
- UPC # 728709100165
- Country of Origin India
- Category Turning Inserts
Dimensions
Overall Length | 3.1000 in |
Shank Height | 1/2 in |
Shank Width | 1/2 in |
Shank Dia. | 1/2" |
Description
Indexable Turning Toolholder, SCLC, Overall Length 3.1000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/16" x 12" Black Oxide Drill Bit (DW1612)
- AMPG Transfer Screw Set, M6-M12 (ZTPSET5)
- ZORO SELECT Drill Bushing, P, Drill Size 7/32 In (P268GO)
- YANKEE Reamer, Capscrew Counterbore 8mm, .3150 In (302-0.315)
- MICRO 100 Diamond Turning Insert, Diamond, 0.4640 in, CPG, 1 (CPG-4621)
- MICRO 100 Triangle Turning Insert, Triangle, 2, TP, 2 (TP-42)
- MICRO 100 Triangle Turning Insert, Triangle, 2, TCMT, 1 (50-1300)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TD, 1 (TD-6P-1)
- MICRO 100 Diamond Turning Insert, Diamond, 0.4640 in, CPG, 2 (CPG-4622)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TPG, 2 (TPG-322)
- MICRO 100 Diamond Turning Insert, Diamond, DCMT, 1 (50-1200)
- Micro 100 Turning Inserts