Shop All Indexable Boring Bars
Micro 100
Indexable Turning Toolholder, 3.9000 in L, High Speed Steel
Mfr # 10-3763
Zoro # G7803144
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3.9000 in
- Cutting Direction Neutral
- Material C2 Micrograin Carbide
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3763
- Zoro # G7803144
- UPC # 728709100431
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3.9000 in |
Details
Item | Indexable Turning Toolholder |
Cutting Direction | Neutral |
Material | C2 Micrograin Carbide |
Shank Material | High Speed Steel |
Style | Indexable |
Finish | Uncoated |
Cutting Application | Profiling, Turning |
Insert Style | DCMT |
Description
Indexable Turning Toolholder, Profiling, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 5/8, Co, 118Deg (5TVN5)
- MILWAUKEE TOOL M18™ 18V 18-Gauge Cordless Single Cut Metal Shear (Bare Tool) (2637-20)
- SEYMOUR MIDWEST 41860 HAMMER SLEDGE 8 LB 41560 (41860 (SH-8))
- DMC POSITIONER M22520/2-09 (K42DAN)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-16)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-5)
- MICRO 100 Indexable Boring Bar, A05H SCLCR 2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0823)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201250)
- MICRO 100 Boring Tool, Miniature, 0.014" Min Bore dia (MBB-015050X)
- Micro 100 Indexable Tools