Shop All Indexable Boring Bars
Micro 100
Indexable Turning Toolholder, 3.9000 in L, High Speed Steel
Mfr # 10-3762
Zoro # G8393664
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 3.9000 in
- Cutting Direction Neutral
- Material C2 Micrograin Carbide
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 10-3762
- Zoro # G8393664
- UPC # 728709100424
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 3.9000 in |
Details
Item | Indexable Turning Toolholder |
Cutting Direction | Neutral |
Material | C2 Micrograin Carbide |
Shank Material | High Speed Steel |
Style | Indexable |
Finish | Uncoated |
Cutting Application | Profiling, Turning |
Insert Style | DCMT |
Description
Indexable Turning Toolholder, Profiling, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20529B618R)
- BOJO TOOLS Forked Angled Pry Tool Extreme Material (ATH-90-XNGL)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T15 Tip, 3 1/2 in L (20WZ96)
- HUSQVARNA Redilock Diamond Holder Disc (502545801)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500G)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBM-230750X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-12)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110600S)
- Micro 100 Indexable Tools